Abbotsford
rac70861brp1

RACK-A-TIERS 70861BRP1 BIT 7/16in HEX 6in

Price $10.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70861BRP1

Description

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. The most popular color coded bits on the market, period.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Color Brown Tip Size 7/16 in
Point Type Hex Dimensions 6 in L
UPC 625912086111

Packages

1 - UNIT - 1