×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
rac70140gp1

RACK-A-TIERS 4 inch Long #1 Packaged Robertson Square Bit, Green

Price $3.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70140GP1

Description

Racky Bits are easier to use and harder to lose and they make your job easier.Drill bit Robbie #1 4in green 1/pkg.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Material High Speed Steel Color Green
Tip Size #1 Point Type Square
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912014015

Packages

10 - UNIT - (10)