Abbotsford
dewdcb205

VALLEN DCB205 BATTERY PACK 20V 5.0AHMAX LI-ION

Price $227.00 / EA Eco fees: $2.50
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VALLEN
Manufacturer #:DCB205

Description

Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20 V MAX battery pack (DCB200) - 3-LED Fuel Gauge allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Lightweight at 1.4 lbs and compatible with entire line of 20 V MAX tools.

Specifications

Brand Name DeWalt Sub Brand Max, XR®
Item Name Battery Pack Type Rechargeable
Chemical System Lithium-Ion Nominal Voltage 20 V
Nominal Capacity 5 Ah Charging Time 95 min
Shelf Life 3 yr Limited, 1 yr Free Service, 90 dy Money Back Guarantee For Use With 20 V Max Tools
Includes 5 Ah XR Premium Battery Pack

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok