Abbotsford
mil48112402

MILWAUKEE TOOL 48-11-2402 M12™ XC High Capacity REDLITHIUM™ Battery

Price $108.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2402

Description

Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC High Capacity REDLITHIUM™ Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C.  Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this REDLITHIUM extended-capacity battery to power all of your Milwaukee M12 cordless power tools.

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Pack Type XC High Capacity, Rechargeable
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 3 Ah Charging Time 30 min
Electrolyte Lithium-Ion Shelf Life 3 yr Limited
For Use With Powers all Milwaukee M12™ Cordless Power Tools UPC 045242200368

Packages

1 - UNIT - 1