Abbotsford
mil279020

MILWAUKEE TOOL 2790-20 Jobsite Radio

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2790-20

Description

Powered by all Milwaukee® 12V-28V batteries including M series, V series and NiCad; the Jobsite Radio delivers the highest reception accuracy and signal clarity in its class with an exclusive AM/FM tuner and digital processor. In addition, the Job Site Radio features premium speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Jobsite Radio Type AM/FM
Height 11 in Width 19-1/2 in
Depth 9-1/2 in Display Type Digital
Power Supply 12 - 28 V Battery Mounting Free-Standing
UPC 045242200399

Packages

1 - UNIT - 1