Abbotsford
mil295020

MILWAUKEE TOOL 2950-20 M18™ PACKOUT™ Radio + Charger

Price $399.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2950-20
Documents Documents

Description

MIlwaukee's M18™ PACKOUT™ Radio + Charger is the ULTIMATE JOBSITE SOUND SYSTEM, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers you with 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The bluetooth speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep your M18™ batteries and mobile devices charged all day long.

Specifications

Brand Name Milwaukee Sub Brand M18™, Packout™
Item Name Radio Height 16.2 in
Width 6.77 in Depth 22 in
Power Supply 18 VDC Number of Batteries 0
Output Type 2.1 A USB Color Black,Red
Includes Charger UPC 045242545643

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok