Abbotsford
mil293321

MILWAUKEE TOOL 2933-21 M18™ FORCE LOGIC™ Single Channel Strut Shear Kit

Price $6,081.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2933-21
Documents Documents

Description

The MILWAUKEE® M18™ FORCELOGIC™ Single Channel Strut Shear is the Most Productive Way to Shear Strut on the jobsite. Utilizing Milwaukee® proprietary Shearing Dies, the Strut Shear delivers square, clean shears without additional filing or deburring. The integrated strut support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears increasing productivity on site. The Strut Shear’s dual die design eliminates exposed blades and reduces the chance of cut and laceration injuries on jobsites. This highly portable Strut Shear offers unmatched versatility allowing you to easily shear on any flat surface or chain vice at the point of installation around the jobsite. The integrated tri-stand chain vice mount allows seamless integration into any brand chain vice to keep users productive. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance, and lock the tool out for added security to protect your investment. The kit includes (1) 1-5/8” x 1-5/8” Single Channel Shearing Dies, (1) M18™ XC 5.0 REDLITHIUM™ Battery, M18™ and M12™ Multi-Voltage Charger and a soft-sided carrying bag with pockets that can accommodate (3) additional Shearing Die Sets. Additional Accessory Dies available: 13/16” x 1-5/8” Dies (49-16-1316), 7/8” x 1-5/8” Dies (49-16-0078), Combination 13/16” & 1-5/8” Dies (49-16-1513), and Combination 7/8” & 1-5/8” Dies (49-16-1578).

Specifications

Brand Name Milwaukee Sub Brand M18™, Force Logic™
Item Name Strut Shear Kit Type 1-Channel
Voltage Rating 18 V Battery Type Lithium-Ion
Battery Capacity 5 Ah Cutting Capacity 12 ga
Material Glass Filled Nylon Color/Finish Black/Red
Tool Weight 24 lb Handle Type Rubber
Includes (1) M18™ Force Logic™ Strut Shear, (1) 1-5/8 x 1-5/8 in Single Channel Shearing Dies, (1) M18 XC 5.0 Ah Battery, (1) M18/M12 Combo Charger, (1) Contractor Bag with Die Pockets Standards UL Listed
UPC 045242831524

Packages

1 - UNIT - 1