Abbotsford
grn7706sb

GREENLEE 7706SB Greenlee Flex Driver Kit

Price $2,056.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:7706SB
Documents Documents

Description

Standard – Quick Draw® Flex driver kit includes 1/2 through 2 inch Slug-Buster® Conduit size punches and dies, 2 draw studs, 1 Adapter, 1 spacer and case.

Specifications

Brand Name Greenlee Sub Brand Quick Draw® Flex
Item Name Hydraulic Driver Assembly Type Hydraulic
Size 0.89 in Weight 17.300 lb
Includes (7) Slug-Buster® 12.7 mm Punches, Dies, (2) Draw Studs, Adapter, Spacer and Plastic Case Application For 1/2 - 2 in Conduit Size
UPC 783310104766

Packages

1 - UNIT - 1