Abbotsford
burrk1942

HUBBELL 4.38 inch x 1.52 inch Wire Mike

Price $93.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:RK1942

Description

Wire Mike, #6 - 336.4 (26/7) str. ACSR #18 str. - 2,000 kcmil #20 sol. - 4/0 sol., 4.38 in L, 1.52 in W.Features: Provides Quick And Easy Identification Of Commonly Used Conductors (ACSR, Stranded And Solid AWG), Provides Quick And Easy Identification Of IPS Tubing And Rigid Conduit, Provides Quick And Easy Identification Of Thinwall Conduit, Measures I.D. And O.D. Of Tubing, Provides Easy Conversion Of Information, Strong, Durable, Long Lasting, High Quality Stainless Steel Wire Mike, Convenient Size Makes It Easy To Carry, Available With Your Company Name And Logo, Customer Must Supply Camera Ready Artwork, For Use On Thinwall Conduit: 3/8 - 2-1/2 IN, For Use On Tubing Sizes: 3-11/8 IN Inside Diameter X 2-15/16 IN Outside Diameter, For Use On Acsr: 6 AWG - 336.4 (26/7) KCMIL Stranded, For Use On Stranded: 18 AWG Stranded - 2000 KCMIL, For Use On Ips Tubing (cu/al) And Rigid Conduit: 1/4 - 2-1/2 IN, For Use On Solid: 20 - 4/0 AWG Solid

Specifications

Brand Name Burndy Sub Brand Accessory
Item Name Wire Mike Type WIREMIKE
Measuring Range #6 - 336.4 (26/7) Stranded ACSR #18 Stranded - 2000 kcmil, #20 AWG Solid - 4/0 AWG Solid Material Stainless Steel
Standards RoHS Compliant with Exemption Application For Measuring ACSR, Stranded and Solid Conductors, I.P.S. Tubing, Rigid and Thinwall Conduit, Plus Inside and Outside Dimensions of Tubing and Pipe Sizes
UPC 781810024409

Packages

1 - UNIT - 1 10 - UNIT - 10