Abbotsford
flip143b4s

4MP HD IP Bullet Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:P143B4S

Description

The FLIR 4MP HD IP Cameras offer exceptional 4MP (2688×1520) resolution for an incredible level of detail, available in bullet and dome housings. True WDR capability up to 100dB ensures excellent image quality around the clock and H.265 delivers improved compression efficiency for significant hard drive space savings. Installation is made simple with integrated PoE, allowing for single cable installation.

Specifications

Brand Name FLIR Item Name IP Bullet Camera
Type Digital - IP, 3D-DNR, Weather-Resistant Dimensions 2.9 in W x 2.9 in D x 6.7 in H
Standards IP66

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok