Abbotsford
flumt820060kit

FLUKE ELECTRONICS IntelliTone™ Pro 200 LAN Toner, Tracer and Probe

Price $583.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4586068

Description

Get advanced vision for tracing and locating network cables more effectively at patch panels, switches, termination blocks, or hidden within bundles. Our new IntelliTone Pro 200 LAN Toner and Probe Kits finds the cables others can't.The IntelliTone Pro 200 LAN Toner and Probe Series from Fluke Networks is the first network cable toner tracer and probe to offer digital and analog signaling all in one network toner and probe. That means it’s equipped with the most powerful cable tracing and location technologies for any work environment. Use digital mode to trace and locate data cabling safely and effectively on active networks. Use analog mode to isolate individual wire pairs, and trace voice, audio, and video cabling.The IntelliTone Pro 200 LAN Toner and Probe Series from Fluke Networks gives you superior vision for tracing and locating cables hidden in floors, ceilings, walls, and in bundles. This network cable toner and probe's breakthrough digital technology makes it the first tool to tone and trace safely and effectively on active networks.IntelliTone Pro 200 LAN Toner and Probe Kit Includes: IntelliTone 200 LAN Toner and 200 Probe, coax F connector adapter, (2) RJ11 and (2) RJ45 patch cables, test leads with alligator clips, (2) lanyards, quick start guide, and (2) 9-volt batteries.

Specifications

Brand Name Fluke Sub Brand Fluke Networks
Item Name Test Set Type Analog and Digital
Dimensions 8.73 x 1.88 x 1.26 in Probe, 5.54 x 2.94 x 1-1/4 in Toner Includes IntelliTone 200 LAN Toner and 200 Probe, Coax F Connector Adapter, (2) RJ11 and (2) RJ45 Patch Cables, Test Leads with Alligator Clips, Lanyards, Quick Start Guide, and (2) 9 V Batteries
UPC 075408212744

Packages

1 - UNIT - 1