Abbotsford
kln92003

KLEIN TOOLS 92003 12-Piece Tool Kit

Price $416.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:92003
Documents Documents

Description

The Klein Tools 12-Piece Tool Set includes many of the vital tools needed for electrical wiring and connecting work. Featured in this tool set arefour Klein pliers. These pliers have plastic-dipped handles for comfort and ease of identification. Also included arefour Cushion Grip Screwdrivers. This set also comes with a handy work belt and a 18-pocket tool pouch.PRODUCT FEATURES:- Perfect kit for the professional or apprentice - 18-pocket nylon tool pouch holds all tools in set with room for more - Set includes: one side-cutting fish tape pulling plier, one diagonal-cutting plier, one long-nose side-cutting plier, one pump plier, one wire stripper/cutter, one power-return magnetic tip tape measure, one Phillips screwdriver, - One cabinet-tip screwdriver, two square-recess tip screwdrivers, one tool pouch, and one web work belt - High-leverage side-cutting pliers - fish tape pulling (D213-9NETP) - 8-Inch (203 mm) High-leverage diagonal-cutting pliers - angled head (D248-8) - 8-Inch (203 mm) Heavy-duty long-nose, side-cutting pliers (D203-8) - 10-Inch (254 mm) Pump pliers (D502-10) - Wire stripper/cutter (11045) - Magnetic Tape Measure- 7.5 m/25-Foot (86375) - Profilated #2 Phillips tip scewdriver - 4-Inch (102 mm) round shank (603-4) - 1/4-Inch (6 mm) cabinet tip Cushion-Grip screwdriver - 4-Inch (102 mm) heavy duty round shank (605-4) - 661: No.1 square-recess tip screwdriver - 4-Inch (102 mm) round shank - 662: No. 2 square-recess tip cushion-grip screwdriver - 4-Inch (102 mm) round-shank - 5719: 18 Pocket Tool Pouch - 5705: Powerlineâ„¢ web work belt

Specifications

Brand Name Klein Tools Number of Pieces 12
UPC 092644920035

Packages

1 - UNIT - 1