Abbotsford
cab250rw90alred

250 MCM 600V RW90 X-LINK Aluminum Cable, Red

Price $6.9273 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:250-01RW90-ALUM RED

Description

RW90 cables are primarily used for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM Conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).

Specifications

Brand Name Priority Wire & Cable Item Name RW90 Building Cable
Wire Gauge Size 250 kcmil Stranded/Solid Stranded
Number of Strands 35 Conductor Material Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Color Red
Voltage Rating 600 V Outside Diameter 0.653 in
Insulation Thickness 0.065 in Amperage Rating 230 A
Weight 296 lb/km Standards ASTM Standards B 800, B 801, CSA 22.2 No. 38, Sunlight-Resistant, UL 44, Requirements of the Canadian Electrical Code
Application For Power Distribution, RW90 Cables May be Used in Wet or Dry Locations, with Conductor Temperatures Not Exceeding 90 °C

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok