Abbotsford
cab4/0rw90alblu

4/0 AWG 600V RW90 X-LINK Aluminum Cable, Blue

Price $5.7331 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:58439699

Description

Aluminum conductor RW90 with 8000 Series aluminum, low temperature rating, moisture resisting XLPE (cross linked polyethylene) and sunlight resistant insulation is marked “Sun Res” or “SR”. Rated FT4 in sizes 350 KCMIL and larger. Aluminum RW90 is for open wiring used in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Cable Type Sunlight Resistant
Wire Gauge Size 4/0 AWG Stranded/Solid Stranded
Number of Strands 19 Conductor Material Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Color Blue
Voltage Rating 600 V Series/Model 8000
Outside Diameter 0.585 in Insulation Thickness 0.055 in
Weight per 1000 Foot 246 lb Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok