Abbotsford
cab4barecu150

150mtr #4 AWG Stranded Bare Copper Wire

Price $6.8096 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:528

Description

#4 Stranded Bare Copper Wire. Cut to length. 150 meters

Specifications

Brand Name Approved Vendor Item Name Bare Copper Wire
Wire Gauge Size 4 AWG Stranded/Solid Stranded
Length 150 m Conductor Material Copper
Standards ASTM Standard Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok