Abbotsford
cab10/3d7150

150mtr 10/3C NMD90 Loomex Cable, White

Price $5.8141 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:452

Description

NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Wire
Wire Gauge Size 10 AWG Number of Conductors 3
Stranded/Solid Solid Number of Strands 1
Length 150 m Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Voltage Rating 300 V Outside Diameter 0.427 in
Insulation Thickness 0.034 in Jacket Thickness 0.03 in
Amperage Rating 40 A Weight per 1000 Foot 163 lb
Temperature Rating -25 to 90 °C Standards ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code
Application For Both Exposed Work In Dry Locations or Concealed Work In Dry or Damp Locations

Packages

150 - UNIT - 150 1350 - SKID LAYER - 1350