2/0 AWG 1KV FT4 RW90 Tray Control Cable, Green
Description
CSA Safe-T-ground green/stripes, single conductor unarmored, 1000V. Tray Control cables are suitable for use in ventilated, non-ventilated and ladder type cable trays, direct burial, raceways and for exposed or concealed wiring in wet, damp or dry locations in -40 °C (-40 °F) environments. Applicable for use in Utilities, Industrial and Commercial applications. Strand Bare (ASTM B8) Annealed Copper Conductors. XLPE (RW90 Rated) Insulated Conductor. FR PVC Outer Green with Dual SAFE-T- STRIPES Protective Jacket.
Specifications
Brand Name | Southwire | Item Name | Tray Control Cable |
Type | Safe-T-Ground | Wire Gauge Size | 2/0 AWG |
Conductor Material | Copper | Jacket Material | PVC |
Color | Green | Voltage Rating | 1000 V |
Insulation Material | XLPE | Minimum Bend Radius | 6 in |
Amperage Rating | 300 A | Temperature Rating | -40 to 90 °C |
Standards | RoHS Compliant, CSA Certified, TC Approved | Application | Utilities, Industrial and Commercial Applications |
Packages
300 - UNIT - (300) |