6 AWG 600V RW90 X-LINK Stranded Copper Cable, Red
Description
Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 6 AWG | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Red |
Packages
300 - UNIT - 300 | 1500 - UNIT - 1500 |