![dahdhpfm920i5euu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314145030.jpg?preset=medium)
DAHUA 305mtr UTP CAT5e Cable
Description
Network cables are the most commonly used transmission mediums in generic cabling system. It is usually composed of 4 pairs of twisted wires and is generally applied in system cabling within 100 m. UTP CAT5e Cable. 305 m (1000 ft)/carton UTP CAT5e, power over Ethernet, compatible with one cable. High-purity oxygen-free copper conductor material. Customized PVC outer sheath; ANSI UL CM flame retardant class certified. 10-year warranty.
Specifications
Brand Name | Dahua | Item Name | Category 5e Cable |
Type | UTP | Wire Gauge Size | 24 AWG |
Conductor Material | Copper | Length | 305 m |
Insulation Material | HDPE | Jacket Material | PVC |
Outside Diameter | 0.50 mm | Insulation Thickness | 0.18 mm |
Resistance | 9.38 O/100 m Single Conductor, 5000 MO/km Insulation | Temperature Rating | -20 to 60 °C |
Environmental Conditions | -10 to 40 °C Storage Temperature, <60% Relative Humidity | Standards | ANSI UL CM, ANSI/TIA 568-C.2-2009, UL444-2008, ANSI/TIA 568-C.2-2009, UL444-2008 |
Packages
1 - UNIT - 1 |