Abbotsford
panf9trp5n5nanf100

PANDUIT 100 ft OS1/2 9/125 12-Fiber QuickNet™ MPO Interconnect Round Cable Assembly

Price $623.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:F9TRP5N5NANF100
Documents Documents

Description

OS2 12-fiber, interconnect, plenum, MPO female to MPO female, method A Std. IL., no pulling eye - 100ft.

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OS2, 12-Fiber
Cable Length 100 ft Connector Type MPO Female
Material Plenum Color Yellow
Standards Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application For Indoor Use
UPC 07498389536

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok