Abbotsford
pannkfpz1bn1nnm001

PANDUIT 1 mtr NetKey® 1 Fiber Patch Cord, OM4, LC to Pigtail

Price $10.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFPZ1BN1NNM001

Description

The NetKey® 1 Fiber Patch Cord is an OM4 patch cord with LC to pigtail connector. It is 1 meter in length and features 900µm buffered cable.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Fiber Optic Patch Cord Type OM4, 1-Fiber
Cable Type Simplex Cable Length 1 m
Connector Type LC Material Not-Rated
Cable Diameter 900 µm Color Aqua
Application OM4 UPC 613056256033

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok