![hyphdmi35csaft418g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127020387.jpg?preset=medium)
HYPERLINE 35 ft 18Gbps FT4 CSA HDMI Cable, Black
Description
Designed for a variety of entertainment, display and gaming applications. Hyperline HDMI cables are a high-quality cable featuring multi-stranded copper conductors for highest possible signal strength and maximum frequency response. Gold-plated connectors for highest signal transfer rate and resistance in corrosion. Fully RoHS and CSA compliant. Withstanding voltage 300 VDC - 0.1 sec. Insulation resistance 3M ohm – 300 VICE. Full support 480i, 480p, 720p, 1080i, 1080p, 1044P, 2160P resolution. HDMI ethernet channel, audio return channel.
Specifications
Brand Name | Hyperline | Item Name | HDMI Patch Cable |
Shield Type | Braided | Voltage Rating | 30 V |
Conductor Material | Copper | Length | 35 ft |
Jacket Material | PVC | Jacket Color | Black |
Shield Material | Aluminum Magnesium Alloy Wire | Outside Diameter | 0.6 in |
Jacket Thickness | 0.65 mm | Impedance | 100 +/- 10 O |
Maximum Delay Skew | 111 Picosecond | Resistance | 361 O/km (Conductor DC), 100 MO/km (Insulation) at 20 °C |
Temperature Rating | 80 °C | Standards | RoHS Compliant, CSA Certified, FT4 Flammability Rating |
Application | A Variety of Entertainment, Display and Gaming Applications |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |