Abbotsford
hubhc5eb20

HUBBELL 20 ft NEXTSPEED Category 5e Patch Cord, Blue

Price $28.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC5EB20

Description

netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 5e, UL and cUL listed.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Category 5e, Standard
Voltage Rating 600 VAC Cable Type 24 AWG Stranded
Cable Length 20 ft Connector Type RJ45 8
Material Flame Retardant PVC Insulation and Boot Cable Diameter 0.218 in OD
Cable Material Copper Housing Material Flame-Retardant PVC
Color Blue Temperature Rating Per TIA
Standards UL 1863 Application Category 5e
UPC 662620234076

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok