Abbotsford
hubhc5ew07

HUBBELL 7 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, White

Price $24.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC5EW07

Description

Patch cord. RJ45 to RJ45 connector type. White jacket. 20+ lbs cable to plug tensile strength. 2000+ mating cycles. 24 AWG UTP conductor. Flame-retardant PVC-CM rated jacket. Applicable for 1000BASE-T gigabit Ethernet, 10/100BASE-T Ethernet, ATM 155Mb/s, voice protocol-VoIP, video protocol-IPTV.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Category 5e, Slim
Voltage Rating 600 VAC Cable Type 24 AWG U/UTP Stranded
Cable Length 7 ft Connector Type (4) RJ45 8
Material Flame Retardant PVC Insulation and Boot Cable Diameter 0.218 in OD
Cable Material Copper Housing Material Flame-Retardant PVC
Color White Temperature Rating Per TIA
Standards UL 1863 Application Category 5e
UPC 662620236513

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok