Abbotsford
hubhc5ey07

HUBBELL 7 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Yellow

Price $24.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC5EY07

Description

netSELECT® Universal patch cords allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA, category 5e standards.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Nextspeed®
Item Name Patch Cord Type Category 5e, Standard, Universal
Voltage Rating 600 VAC Cable Type 24/8 AWG Stranded
Cable Length 7 ft Connector Type RJ45
Material Copper Cable Diameter 0.218 in
Cable Material PVC Color Yellow
Temperature Rating Per TIA Standards ANSI/TIA/EIA-568-C.2 Category 5E Component, ISO 11801/60603-7-41 Category 5E Component, UL1863 Listed, RoHS Compliant
Application Category 5e UPC 662620236742

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok