HUBBELL 20 ft Hubbell NEXTSPEED Ascent Category 6A, Component Compliant Patch Cord, Blue
Description
NEXTSPEED® Ascent category 6A patch cord. Plug optimized for high density switch port count. Ascent sled technology improves crosstalk providing increased performance. Plug and boot constructed from clear polycarbonate. Easy to route and cable manage without latch getting caught. Double jacket increases intracable separation. TIA-568-C.2 Category 6A component, UL listed 1863.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Ascent, Category 6A |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG, 26/8 AWG Solid |
Cable Length | 20 ft | Connector Type | RJ45 |
Material | Copper | Cable Diameter | 0.218 in |
Cable Material | PVC | Color | Blue |
Temperature Rating | Per TIA | Includes | Strain Relief Boot |
Standards | UL 1863 Listed, TIA-568-C.2 | Application | For Data Exchange |
UPC | 662620229010 |
Packages
1 - UNIT - 1 |