Abbotsford
pannk6apc10

PANDUIT 10 ft 26 AWG NetKey® Cat 6A UTP Patch Cord, White

Price $20.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6APC10
Documents Documents

Description

The NetKey® Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and off white.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Category 6A
Cable Type 26 AWG F/UTP Cable Length 10 ft
Connector Type Modular Plug Material Copper
Cable Material Copper Color Off-White
Temperature Rating 14 - 140 °F Standards Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Channel Requirements at Swept Frequencies up to 500 MHz, ANSI/TIA-1096-A, CM/LSZH
Application For 10GBASE-T Ethernet, Wireless Deployment, Power Over Ethernet, Video Streaming UPC 074983962839

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok