Abbotsford
pannk6pc10rdy

PANDUIT 10 ft NetKey Category 6 UTP Patch Cord, Red

Price $16.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6PC10RDY
Documents Documents

Description

Category 6/Class E patch cords are constructed of UTP 24 AWG stranded copper cable and a modular plug at each end. Patch cords are used in all work area outlets and patch panels. Patch cords are wired to be compatible with both T568A and T568B wiring schemes. Applications include:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16- Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 10 ft
Connector Type Modular Plug Cable Material Copper
Color Red Temperature Rating 14 - 140 °F
Standards PoE, PoE+ Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP)
UPC 074983055470

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok