Abbotsford
panutp28sp10vl

PANDUIT UTP28SP10VL 10' 28AWG Category 6 Performance UTP Patch Cord with TX6™ Modular Plugs, Violet

Price $30.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP28SP10VL
Documents Documents

Description

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Violet, 10 ft.Application: (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM (3) Digital video and broadband/baseband analog video(4) Voice/data systems (5)Voice over Internet Protocol (VoIP)Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Complaint

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6, Small Diameter
Cable Type 28 AWG U/UTP Cable Length 10 ft
Connector Type Modular Plug Cable Diameter 3.8 mm
Cable Material Copper Color Violet
Temperature Rating 167 ?‚?°F Standards IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) UPC 074983653539

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok