![panutp6ax1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/271725567.jpg?preset=medium)
PANDUIT 1 ft TX6A™ 10Gig UTP Patch Cord, White
Description
The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with enhanced performance modular plugs. The patch cord offers a small 0.250 inch (6.4mm) cable diameter. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 1 foot and white.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Patch Cord |
Color | White | Temperature Rating | 140 °F |
Standards | Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863 and CAN/CSA C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/ | Application | 10GBASE-T Ethernet, Backbone Aggregation, Data Center I/O Consolidation, Data Center Server Virtualization, High Speed Computing and Parallel Processing Applications |
UPC | 613056769953 |
Packages
1 - UNIT - 1 |