Abbotsford
panutpsp3y

PANDUIT 3 ft TX6 PLUS UTP Patch Cord. Off White

Price $20.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTPSP3Y
Documents Documents

Description

Category 6, UTP patch cord with TX6 PLUS Modular Plugs on each end. Off White, 3 ft.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 3 ft
Connector Type Modular Plug Cable Diameter 5.8 mm
Cable Material Copper Color Off-White
Temperature Rating 140 Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T, 10GBASE-T, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video and VoIP UPC 074983170432

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok