![cab16/2speakerclear](/images/no-image-en.png)
16/2C FT4 Speaker Cable, Clear
Description
FT4 clear speaker cable of 16 AWG with 2-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Wire Gauge Size | 16 AWG | Number of Conductors | 2 |
Color | Clear |
Packages
300 - UNIT - 300 |