Abbotsford
dwh1505050ttm

MOLEX 6.0 ft 15Amp 120V Woodhead Super-Safeway In-Line Industrial GFCI

Price $316.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15050-50TTM
Documents Documents

Description

Super-Safeway™ Wide range of plug and connector products assures the proper fit for any application. Electromagnetic latching mechanism prevents nuisance tripping during rough service applications. Rugged, rain-proof, UV-stabilized enclosure resists abuse, sunlight, oils and chemicals. Open neutral sensing relay detects and prevents operation under threatening conditions. Choose manual reset functionality to protect personnel upon power return or automatic reset functionality to reset lighting and HVAC equipment upon power return. Highly visible LED indicator confirms even at a distance. Internal strain relief provides superior hold to keep cord in place at this critical juncture. Optional Super-Safeway Neo-TEX® Paracril OZO rubber multiple outlet box available for application flexibility.

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type GFCI Industrial Duty, Single Phase Voltage Rating 125 V
Amperage Rating 15.0A UPC 786788897543

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok