Abbotsford
nomd410m

SOUTHWIRE 541460 16/3C 10m SJOW Coleman Cable Work Light Garage/Workshop, Black

Price $59.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:541460

Description

Garage/workshop work light with oil-resistant SJOW wire does not break down even with frequent contact with oil and standard garage chemicals. Grounded outlet on handle for conveniently powering tools.

Specifications

Brand Name Southwire Item Name SJEW Extension Cord
Color Black Wire Gauge Size 16 AWG
Number of Conductors 3 Length 10 m
UPC 062964414606

Packages

1 - UNIT - 1 9 - UNIT - 9
This website uses cookies to ensure you get the best experience on our website. Read more
Ok