Abbotsford
cab12/216/2pcs90glo150

150mtr 12/2C 16/2C AC90 Aluminum Armoured Cable with GLO Wrap

Price $7.5309 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802683

Description

12/2 AC90 Cable is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 12 AWG, 16 AWG
Number of Conductors 4 Length 150 m
Conductor Material Copper Armor Material Aluminum
Insulation Material Cross-Linked Polyethylene Application For Use in Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok