Abbotsford
cab4/0/3ac90al

4/0/C 600V AC90 Armoured Cable, Aluminum Conductor

Price $28.1288 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:4/0-03AC90

Description

AC90-HL cables are for open and concealed wiring in dry locations only. For use in cable troughs and ventilated flexible cableway. Minimum recommended installation temperature is minus 40 Deg-C. Maximum conductor temperature is 90 Deg-C. Approved for use with ceiling fixtures. Approved for use in and relating to Class I, II and III, Division 1 and 2 Hazardous Locations. Compact bare AA-8000 series aluminum alloy, Class B stranded per ASTM. The insulated conductors and a bare aluminum bonding wire cabled together wrapped with a paper or mylar tape. Interlocked aluminum applied over the cable assembly.

Specifications

Brand Name Priority Wire & Cable Item Name AC90 Armored Cable
Type Interlocked Wire Gauge Size 4/0 AWG
Number of Conductors 3 Stranded/Solid Stranded
Conductor Material Aluminum Alloy Armor Material Aluminum
Voltage Rating 600 V Number of Strands 18
Insulation Material Cross-Linked Polyethylene Insulation Thickness 1.27 mm
Temperature Rating -40 to 90 °C For Use With Ceiling Fixtures
Standards CSA C22.1, CSA C22.2, ASTM B800, B801 Application For use in cable troughs and ventilated flexible cableway

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok