12/2C 600V AC90 ISO SHORT Aluminum Armoured Cable, Copper Conductor
Description
Type-AC90 flexible interlocked aluminium armoured cable is insulated copper conductor with RW90 cross-linked polyethylene insulation. The bonding conductor is bare copper. AC90 is a cost effective alternative to conduit wiring. This cable eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading and forming conduit.
Specifications
Brand Name | Approved Vendor | Item Name | AC90 Cable |
Type | Armored | Wire Gauge Size | 12 AWG |
Number of Conductors | 2 | Conductor Material | Bare Copper |
Armor Material | Aluminum | Voltage Rating | 600 V |
Insulation Material | XLPE |