Abbotsford
panabm3hat

PANDUIT 1.5 inch x 1.5 inch 4-Way Adhesive Backed Cable Tie Mount (200/Pack), White

Price $1.6664 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 200
Manufacturer:PANDUIT
Manufacturer #:ABM3H-A-T

Description

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop cable mount cable ties. It is designed for indoor environments and comes in packages of 200.

Specifications

Brand Name Panduit Item Name Cable Tie Mount
Type 4-Way Length 1.5 in
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -20 to 120 °F Width 1-1/2 in
Height 0.29 in Mounting Rubber Adhesive
Packaging Quantity 200/Pack Standards Buy American Compliant, CE Compliant, RoHS Compliant, UL E136577
Application For Indoor Application UPC 074983584734

Packages

200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok