Abbotsford
panabm1mac

PANDUIT 0.50 inch x 0.50 inch 4-Way Adhesive Backed Cable Tie Mount (100/Pack), White

Price $0.6645 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:ABM1M-A-C
Documents Documents

Description

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 0.50" long x 0.50" wide (12.7 x 12.7 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature cross section cable ties, is designed for indoor environments, and comes in packages of 100.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Item Name Cable Tie Mount Type 4-Way
Length 1/2 in Material Nylon 6/6
Color White Temperature Rating -20 to 120 °F
Width 1/2 in Height 0.16 in
Mounting Rubber Adhesive Packaging Quantity 100/Pack
Standards CE, UL File Number E136577, RoHS Compliant Application For Indoor Environments
UPC 074983580620

Packages

100 - UNIT - 100 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok