PANDUIT BT2I-M Dome-Top Barb Ty Cable Tie, Natural
Description
The BT2I-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Cable Tie |
Length | 8 in | Width | 6.3 mm |
Thickness | 1 mm | Bundle Diameter | 50.8 mm |
Tensile Strength | 177.92 N | Material | Nylon |
Color | Ivory | Series/Model | Internal Toothing |
Temperature Rating | -76 to 185 °F | Packaging Quantity | 1000/Pack |
Standards | 11130200, CSA Certified, CSA-C22.2 No. 62275, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 File No. E56854 | Application | For General Use |
UPC | 074983413621 |
Packages
1000 - UNIT - 1000 | 5000 - UNIT - (5000) |