3M CANADA CPT-3 2.60in- 5.4in Cold Shrink Corrosion Protection Kit
Description
3M™ Corrosion Protection Kit is designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.).
Specifications
Brand Name | 3M | Item Name | Cold Shrink Corrosion Protection Kit |
Length | 10-1/2 in | Material | EPDM |
Series | CPT | Wire Size | 2.6 in |
Includes | Cold Shrink EPDM Rubber Insulator Assembly, Instruction Sheet, Mastic Seal Strip Roll | Standards | ANSI C119.1 |
Application | For Standard and Hazardous Locations | UPC | 054007430285 |
Packages
5 - UNIT - (5) |