Abbotsford
mmm7653s4

3M CANADA 4/0AWG to 500MCM 0.72 inch-1.29 inch 3M Cold Shrink Termination Kit, Black

Price $341.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:7653-S-4

Description

3M™ Cold Shrink QT-III Silicone Rubber Terminations are a one-piece, non-skirted silicone rubber termination that comes with factory-applied, pre-positioned Hi-K stress control layers underneath the insulator. Its short installed length is excellent for installations in limited spaces, such as those with motors, starters, switchgear, variable speed drives, transformers and similar connections which often reduce the need to add auxiliary boxes when enclosure space is limited. The 3M™ Cold Shrink QT-III Silicone Rubber Termination, 7653-S-4 has a conductor size range for 5 kV: 300-500 kcmil, 8 kV: 250-500 kcmil, 15 kV: 2/0 AWG-300 kcmil and 25/28 kV: 2-4/0 AWG.

Specifications

Brand Name 3M Item Name Cold Shrink Termination Kit
Type QT-III Voltage Rating 15 kV, 25/28 kV, 28 kV, 5 kV, 8 kV
Conductor Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 500 kcmil For Use With 0.72 - 1.29 in Primary Insulation OD
Includes (1) High-K, Tracking Resistant, Silicone Rubber Termination, (2) 2230 Scotch Mastic Strip, (1) Instruction Sheet Standards RoHS 2011/65/EU Compliant, IEEE Std. No. 48
Application For Outdoor Use UPC 054007421924

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok