Abbotsford
mmmitcsn110048

3M CANADA ITCSN-1100-48 3M™ Heat Shrink Heavy-Wall Cable Sleeves for 1 kV ITCSN-1100-48

Price $77.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:ITCSN-1100-48

Description

3M™ Heat shrinkable heavy-wall cable sleeves ITCSN are cross-linked polyolefin. They are highly split resistant and fast shrinking to provide rapid installation. The cut-to-length sleeves come standard with a factory-applied adhesive/sealant.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 1.1 in Length 48 in
Material Polyolefin Voltage Rating 600 V
Wall Type Heavy Shrink Ratio 3:1
Temperature Rating 110 - 230 °C Shrink Temperature 250 °F
Color Black Standards UL Listed, CSA Certified
UPC 054007089049

Packages

5 - UNIT - (5)