Abbotsford
tabhs50010004

ABB 16 mm diameter, 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $138.0652 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HS500-1000-4

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 16 mm Inner Diameter Recovered 50.6 mm
Wall Thickness Recovered 4.1 mm Length 48 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 126.67 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210872070

Packages

1 - UNIT - 1 2 - UNIT = 2 200 - UNIT = 200