Abbotsford
tabhs614

ABB 6.1 mm diameter, 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $70.5900 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HS6-1-4

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 6.1 mm Inner Diameter Recovered 19.1 mm
Wall Thickness Recovered 2.4 mm Length 48 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 13.3 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210890661

Packages

1 - UNIT - 1 5 - UNIT = 5 450 - UNIT = 450