Abbotsford
tabhs16124

ABB 3 mm diameter, 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Flame Retardant Black

Price $63.4776 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HS16-12-4

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 3 mm Inner Diameter Recovered 8.9 mm
Wall Thickness Recovered 1.8 mm Length 48 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 2.08 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210898346

Packages

1 - UNIT - 1 5 - UNIT = 5 450 - UNIT = 450