Abbotsford
burgp1726

HUBBELL GP1726 2/0AWG 1.87 inch Rod Burndy Ground Connector

Price $238.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GP1726
Documents Documents

Description

Accommodates: 1-1/2" IPS; 1-5/8" - 1-7/8" Rod; #4 Sol - 2/0 Str Copper; Torque: 240 in-lbs.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Grounding Connector Type GP Series Mechanical Grounding Connector
Conductor Type Copper Stranded, Solid Conductor Size 4 AWG Stranded, 2/0 Stranded
Rod Size 1-5/8 - 1-7/8 in Material Copper Alloy
Series/Model GP Series Finish Unplated
Application For Joining Two Cables to Rod or Pipe, Direct Burial Application UPC 781810079218

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok