Abbotsford
burbisr250db

BURNDY BISR250DB 4/0AWG-250 kcmil 2-Port Burndy® Unitap™ In-Line Splice/Reducer-Direct Burial

Price $173.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BISR250DB

Description

In-Line Splice/Reducer, 2 Port, 4/0 AWG-250 kcmil, Al/Cu Rated

Specifications

Brand Name Burndy Sub Brand Mole™, Unitap™
Item Name Multi-Tap Connector Type BISR, Direct Burial, 2-Level
Voltage Rating 600 V Number of Ports 2
Conductor Size 4/0 AWG - 250 kcmil Material AL6061-T6 Aluminum, Plastisol Insulation
Connection Type Screw Stud Size 5/16 in
Dimensions 6.7 in L x 1.18 in W x 23 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application For Outside Direct Burial UPC 781810288061

Packages

1 - UNIT - 1 80 - UNIT - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok