HUBBELL K2C31B1 Servit Post™ Mechanical Ground Connector
Description
Mechanical Grounding Connector, 2 Cables to Flat, 1 AWG - 350 kcmil (Str).
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Mechanical Ground Connector | Type | KC and K2C Series |
Conductor Size | 1 AWG - 350 kcmil Stranded | Stud Size | 5/8-11 |
Hex Nut Size | 1.69 in W | Material | Copper Alloy |
Finish | Unplated | Size | 3.69 in L x 1.43 in W x 2.19 in H |
Series/Model | K2C | Standards | UL 467, RoHS Compliant |
Application | For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial | UPC | 781810257654 |
Packages
1 - UNIT - 1 |