Abbotsford
tabsp8ds

ABB 5/8 inch x 11 inch x 1-1/2 inch Blackburn Short Stud Double Service Post Connector

Price $165.2350 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP8DS

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Double Service Post Connector Type Mechanical Grounding, Short Stud
Conductor Size 1-4/0 AWG Material Copper
Wire Diameter 7.34 mm For Use With Ground Rod
Standards UL File No. E9809 Listed, CSA 6591 Certified Application For Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, Tapping One or Two Cables From Bus Bar
UPC 783786121588

Packages

1 - UNIT - 1 25 - UNIT = 25 150 - UNIT - 150